Stencil, Exit, 24 in Character Height, Highway Gothic Font, Polyethylene, White, 1 Pieces
Mfr # 70093
Zoro # G6896495
product price: $65.39
/eaKey Features
Character
Exit
Character Height
24 in
Number of Pieces
1
Overall Height
30 in
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70093
Zoro #
G6896495
UPC #
081834700939
Country of Origin
United States
Dimensions
Character Height
24 in
Overall Height
30 in
Character Width
12 in
Thickness
0.125 in
Overall Width
60 in
Overall Stencil Height
30 in
Overall Stencil Thickness
0.125 in
Message or Symbol Width
12 in
Overall Stencil Width
60 in
Message or Symbol Height
24 in
Description
Individual Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Exit, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Horizontal, Material Polyethylene, Message or Symbol Height 24 in, Message or Symbol Width 12 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 30 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.