Zoro Homepage

Stencil Kit, 2 in Character Height, 1 in Character Width, Letters and Numbers, Brass, 92 pc Set

  • Mfr # 10151

  • Zoro # G4999181


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Stencil Type
Combination Set
Character
A-Z, 0-9, $, & and Punctuation
Character Height
2 in
Number of Pieces
92
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10151
Zoro #
G4999181
UPC #
081834101514
Country of Origin
United States

Dimensions

Character Height
2 in
Overall Height
4 in
Overall Width
1 3/4 in
Character Width
1 in
Thickness
0.125 in
Individual Character Width
1 in
Overall Stencil Height
4 in
Overall Stencil Thickness
0.063 in
Overall Stencil Width
5 3/4 in
Individual Character Height
2 in

Details

Item
Stencil Kit
Stencil Type
Combination Set
Character
A-Z, 0-9, $, & and Punctuation
Number of Pieces
92
Material
Brass
Font
Gothic
Color
Gold
Stencil Character
A Thru Z, Punctuation
Includes
(1) Q, Beginner, Plain Ender, Period Ender (·), Comma (,), Dash(-), Apostrophe ('), (2) B, C, D, F, G, H, J, K, L, M, P, R, T, U, V, W, X, Y, Z, 2 to 9, Period(.), Ampersand (&), (3) A, I, N, O, S, 1, 0, Spacer, (4) E
Stencil Application
Industrial
Character Type
Letter/Number Set
Self-Adhesive
No
Reusable
Yes
Duty
Heavy
Interlocking
Yes
MUTCD Compliant
No
Interlocking Orientation
Horizontal
Included Characters, Messages, and Symbols
0 to 9, A to Z, Ampersand (&), Dash(-), Dollar Sign ($), Large Space, Period(.), Small Space
FAA AC 150/5340-1K Compliant
No
Product Type
Stencil Set

Description

Stencil Set, Character Type Letter/Number Set, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Gothic, Included Characters, Messages, and Symbols 0 to 9, A to Z, Ampersand (&), Dash (-), Dollar Sign ($), Period (.), Includes (2) B, C, D, F, G, H, J, K, L, M, P, R, T, U, V, W, X, Y, Z, 2 to 9, Period(.), Ampersand (&), (3) A, I, N, O, S, 1, 0, Spacer, (4) E, Beginner, Ender, Large Space, Period Ender (·), Small Space, Individual Character Height 2 in, Individual Character Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.