Stencil Kit, Combination Set, Letters and Numbers, 2 in Character Height, Gothic Font, PVC, Black
Mfr # 10190
Zoro # G3298355
product price: $20.39
/eaKey Features
Stencil Type
Combination Set
Character
Letters and Numbers
Character Height
2 in
Number of Pieces
138
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10190
Zoro #
G3298355
UPC #
081834101903
Country of Origin
United States
Dimensions
Character Height
2 in
Thickness
0.015 in
Overall Stencil Height
4 in
Individual Character Height
2 in
Overall Stencil Thickness
0.015 in
Overall Stencil Width
7 7/8 in
Description
Stencil Set, Character Type Letter/Number Set, Duty Light, FAA AC 150/5340-1K Compliant No, Font Gothic, Included Characters, Messages, and Symbols 0 to 9, A to Z, Ampersand (&), Dash (-), Dollar Sign ($), Period (.), Includes (3) B, C, D, F, G, H, J, K, L, M, P, Q, T, U, V, W, X, Y, Z, 0 to 9, Dollar Sign ($), Ampersand (&), Large Space, Small Space, Period(.), Dash(-), (6) A, E, R, S, Individual Character Height 2 in, Individual Character Width Not Applicable, Interlocking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.