Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stencil, Letter Kit, 29pcs., 4 x 2-3/4 In., 70413

  • Mfr # 70413

  • Zoro # G4885684


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Letter Set
Character
A Thru Z, Blanks
Character Height
4 in
Number of Pieces
29
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70413
Zoro #
G4885684
UPC #
081834704135
Country of Origin
United States

Dimensions

Character Height
4 in
Overall Height
10 in
Character Width
2 3/4 in Curb
Thickness
0.125 in
Overall Width
4 3/4 in
Overall Stencil Thickness
0.125 in
Message or Symbol Width
2 3/4 in
Individual Character Height
4 in
Individual Character Width
2 3/4 in
Overall Stencil Width
4 3/4 in
Overall Stencil Height
10 in
Message or Symbol Height
4 in

Details

Item
Stencil
Stencil Type
Letter Set
Character
A Thru Z, Blanks
Number of Pieces
29
Material
Polyethylene
Font
Highway Gothic
Color
White
Stencil Application
Parking Lot
Stencil Character
A Thru Z, Blanks
Character Type
Letter
Includes
(1) A to Z, (3) Blanks
Self-Adhesive
No
Standards
DOT
Duty
Heavy
Interlocking
No
Interlocking Orientation
Horizontal
MUTCD Compliant
No
Included Characters, Messages, and Symbols
A to Z, Blanks
Product Type
Stencil Set
FAA AC 150/5340-1K Compliant
No

Description

Stencil Set, Character Type Letter, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols A to Z, Blank ( ), Includes (3) Blanks, Individual Character Height 4 in, Individual Character Width 2 3/4 in, Interlocking No, Interlocking Orientation Horizontal, Material Polyethylene, Message or Symbol Height 4 in, Message or Symbol Width 2 3/4 in, MUTCD Compliant No, Number of Pieces 29, Overall Stencil Height 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.