Zoro Homepage

Stencil, Number Kit, 12pcs., 4 x 2-3/4 In., 70352

  • Mfr # 70352

  • Zoro # G6151485


product price: $61.39
/ea

Key Features

Stencil Type
Number Set
Character
Number Kit
Character Height
4 in
Number of Pieces
12
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70352
Zoro #
G6151485
UPC #
081834703527
Country of Origin
United States

Dimensions

Character Height
4 in
Overall Height
8 in
Character Width
2 3/4 in
Overall Width
4 3/4 in
Thickness
0.125 in
Individual Character Height
4 in
Overall Stencil Width
4 3/4 in
Individual Character Width
2 3/4 in
Overall Stencil Thickness
0.125 in
Overall Stencil Height
8 in

Description

Stencil Set, Character Type Number Set, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols 0 to 9, Blank ( ), Includes (2) Blanks, Individual Character Height 4 in, Individual Character Width 2 3/4 in, Interlocking No, Interlocking Orientation Horizontal, Material Polyethylene, Message or Symbol Height 4 in, Message or Symbol Width 2 3/4 in, MUTCD Compliant No, Number of Pieces 12, Overall Stencil Height 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.