Zoro Homepage

Stencil, Number Set, Number Kit, 10 in Character Height, Highway Gothic Font, Polyethylene, White

  • Mfr # 70357

  • Zoro # G5273353


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Stencil Type
Number Set
Character
Number Kit
Character Height
10 in
Number of Pieces
12
Overall Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70357
Zoro #
G5273353
UPC #
081834703572
Country of Origin
United States

Dimensions

Character Height
10 in
Overall Height
14 in
Character Width
6 2/3 in
Thickness
0.125 in
Overall Width
8 2/3 in
Individual Character Width
6 19/32 in
Overall Stencil Thickness
0.125 in
Individual Character Height
10 in
Overall Stencil Height
14 in
Overall Stencil Width
8 19/32 in

Details

Item
Stencil
Stencil Type
Number Set
Character
Number Kit
Number of Pieces
12
Material
Polyethylene
Font
Highway Gothic
Color
White
Character Type
Number Set
Stencil Application
Parking Lot
Stencil Character
0 Thru 9, Blanks
Includes
(1) 0 to 9, (2) Blanks
Self-Adhesive
No
Standards
DOT
Interlocking
No
Duty
Heavy
FAA AC 150/5340-1K Compliant
No
Interlocking Orientation
Horizontal
MUTCD Compliant
No
Included Characters, Messages, and Symbols
0 to 9, Blanks
Product Type
Stencil Set

Description

Stencil Set, Character Type Number Set, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols 0 to 9, Blank ( ), Includes (2) Blanks, Individual Character Height 10 in, Individual Character Width 6 19/32 in, Interlocking No, Interlocking Orientation Horizontal, Material Polyethylene, Message or Symbol Height 10 in, Message or Symbol Width 6 1/2 in, MUTCD Compliant No, Number of Pieces 12, Overall Stencil Height 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.