Zoro Homepage

Stencil Set, Combination Set, Gothic Font, PVC, 46 Pieces

  • Mfr # 10193

  • Zoro # G3626598


product price: $9.25
/ea

Key Features

Stencil Type
Combination Set
Number of Pieces
46
Material
PVC
Font
Gothic
Includes
(1) A to Z, 0 to 9, Ampersand (&), Dash (-), Dollar Sign ($), Period (.), Large Space, Small Space
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10193
Zoro #
G3626598
UPC #
081834101934
Country of Origin
United States

Dimensions

Overall Stencil Height
5 in
Overall Stencil Width
6 7/8 in
Individual Character Height
3 in
Overall Stencil Thickness
0.015 in

Details

Item
Stencil Set
Stencil Type
Combination Set
Number of Pieces
46
Material
PVC
Font
Gothic
Includes
(1) A to Z, 0 to 9, Ampersand (&), Dash (-), Dollar Sign ($), Period (.), Large Space, Small Space
Character Type
Letter/Number Set
Self-Adhesive
No
Stencil Application
General Purpose
Interlocking
Yes
Duty
Light
Product Type
Stencil Set
MUTCD Compliant
No
Interlocking Orientation
Horizontal
Included Characters, Messages, and Symbols
0 to 9, A to Z, Ampersand (&), Dash (-), Dollar Sign ($), Large Space, Period (.), Small Space
FAA AC 150/5340-1K Compliant
No

Description

Stencil Set, Character Type Letter/Number Set, Duty Light, FAA AC 150/5340-1K Compliant No, Font Gothic, Included Characters, Messages, and Symbols 0 to 9, A to Z, Ampersand (&), Dash (-), Dollar Sign ($), Period (.), Includes Large Space, Small Space, Individual Character Height 3 in, Individual Character Width Not Applicable, Interlocking Yes, Interlocking Orientation Horizontal, Material PVC, Message or Symbol Height 3 in, Message or Symbol Width Not Applicable, MUTCD Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.