Stencil Set, Letters & Numbers, Brass, 10156
Mfr # 10156
Zoro # G4834627
product price: $298.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Combination Set
Character
A Thru Z, 0 Thru 9, Punctuation
Character Height
6 in
Number of Pieces
92
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10156
Zoro #
G4834627
UPC #
081834101569
Country of Origin
United States
Dimensions
Character Height
6 in
Thickness
0.012 in
Individual Character Height
6 in
Overall Stencil Width
8 3/4 in
Overall Stencil Thickness
0.006 in
Overall Stencil Height
8 1/4 in
Description
Stencil Set, Character Type Letter/Number Set, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Gothic, Included Characters, Messages, and Symbols 0 to 9, A to Z, Ampersand (&), Dash (-), Dollar Sign ($), Period (.), Includes (2) B, C, D, F, G, H, J, K, L, M, P, R, T, U, V, W, X, Y, Z, 2 to 9, Period(.), Ampersand (&), (3) A, I, N, O, S, 1, 0, Spacer, (4) E, Beginner, Ender, Large Space, Period Ender (·), Small Space, Individual Character Height 6 in, Individual Character Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.