Stencil Set, Letters, Punctuation, Brass, 10034
Mfr # 10034
Zoro # G4226801
product price: $70.99
/eaKey Features
Stencil Type
Letter Set
Character
A Thru Z, Punctuation
Character Height
4 in
Number of Pieces
33
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10034
Zoro #
G4226801
UPC #
081834100340
Country of Origin
United States
Dimensions
Character Height
4 in
Thickness
0.012 in
Overall Stencil Height
6 in
Individual Character Height
4 in
Message or Symbol Height
4 in
Overall Stencil Thickness
0.006 in
Description
Stencil Set, Character Type Letter/Number Set, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Gothic, Included Characters, Messages, and Symbols A to Z, Ampersand (&), Comma (,), Dash (-), Period (.), Includes Beginner, Period Ender (·), Spacer, Individual Character Height 4 in, Individual Character Width Not Applicable, Interlocking Yes, Interlocking Orientation Horizontal, Material Brass, Message or Symbol Height 4 in, Message or Symbol Width Not Applicable, MUTCD Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.