Stencil Set, Symbol, PVC
Mfr # 12416
Zoro # G1248068
product price: $17.59
/eaKey Features
Stencil Type
Symbol Set
Material
PVC
Character Type
Symbol
Standards
OSHA Regulation 1910.145
Reusable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12416
Zoro #
G1248068
UPC #
081834124162
Country of Origin
United States
Dimensions
Overall Stencil Height
20 in
Individual Character Height
15 1/2 in
Overall Stencil Width
20 1/8 in
Details
Item
Parking Lot Stencil, 0.015 Mils Thk
Stencil Type
Symbol Set
Material
PVC
Character Type
Symbol
Standards
OSHA Regulation 1910.145
Reusable
Yes
Duty
Heavy
Stencil Application
Factory
Product Type
Stencil Set
Included Characters, Messages, and Symbols
Handicap Symbol
Description
Stencil Set, Character Type Symbol, Duty Heavy, Font Not Applicable, Included Characters, Messages, and Symbols Handicap, Individual Character Height 15 1/2 in, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Horizontal, Material PVC, Message or Symbol Height 15 1/2 in, Message or Symbol Width 15 1/2 in, Number of Pieces 1, Overall Stencil Height 20 in, Overall Stencil Thickness 0.016 in, Overall Stencil Width 20 1/8 in, Product Type Stencil Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.