Stencil Sort-1" Brass Gothic 3, Number, Gothic Font, Brass, 1 Pieces
Mfr # 100083
Zoro # G016437859
product price: $1.79
/eaKey Features
Stencil Type
Number
Number of Pieces
1
Material
Brass
Font
Gothic
Interlocking
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100083
Zoro #
G016437859
UPC #
3663836046801
Country of Origin
United States
Dimensions
Overall Stencil Thickness
28 ga
Individual Character Height
1 in
Details
Item
Stencil Sort-1" Brass Gothic 3
Stencil Type
Number
Number of Pieces
1
Material
Brass
Font
Gothic
Interlocking
Yes
Character Type
Number
Stencil Application
Factory
Product Type
Individual Stencil
Included Characters, Messages, and Symbols
3
Description
Individual Stencil, Character Type Number, Font Gothic, Included Characters, Messages, and Symbols 3, Individual Character Height 1 in, Individual Character Width Not Applicable, Interlocking Yes, Interlocking Orientation Horizontal, Material Brass, Message or Symbol Height 1 in, Message or Symbol Width Not Applicable, Number of Pieces 1, Overall Stencil Height 2 1/2 in, Overall Stencil Thickness 0.015 in, Overall Stencil Width Not Applicable, Product Type Individual Stencil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.