Stencil Sort-1" Brass Gothic Comma, Symbol, Gothic Font, Brass, 1 Pieces
Mfr # 10008CM
Zoro # G916437867
product price: $1.79
/eaKey Features
Stencil Type
Symbol
Number of Pieces
1
Material
Brass
Font
Gothic
Character Type
Symbol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10008CM
Zoro #
G916437867
UPC #
3663836046924
Country of Origin
United States
Dimensions
Overall Stencil Thickness
28 ga
Individual Character Height
1 in
Details
Item
Stencil Sort-1" Brass Gothic Comma
Stencil Type
Symbol
Number of Pieces
1
Material
Brass
Font
Gothic
Character Type
Symbol
Stencil Application
Factory
Interlocking
Yes
Product Type
Individual Stencil
Included Characters, Messages, and Symbols
Comma
Description
Individual Stencil, Character Type Symbol, Font Gothic, Included Characters, Messages, and Symbols Comma (,), Individual Character Height 1 in, Individual Character Width Not Applicable, Interlocking Yes, Interlocking Orientation Horizontal, Material Brass, Message or Symbol Height 1 in, Message or Symbol Width Not Applicable, Number of Pieces 1, Overall Stencil Height 2 1/2 in, Overall Stencil Thickness 0.015 in, Overall Stencil Width Not Applicable, Product Type Individual Stencil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.