Stencil Sort-1" Brass Gothic G, Letter, Gothic Font, Brass, 1 Pieces
Mfr # 10008G
Zoro # G016437873
product price: $1.79
/eaKey Features
Stencil Type
Letter
Number of Pieces
1
Material
Brass
Font
Gothic
Character Type
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10008G
Zoro #
G016437873
UPC #
3663836046979
Country of Origin
United States
Dimensions
Individual Character Height
1 in
Overall Stencil Thickness
28 ga
Details
Item
Stencil Sort-1" Brass Gothic G
Stencil Type
Letter
Number of Pieces
1
Material
Brass
Font
Gothic
Character Type
Letter
Interlocking
Yes
Stencil Application
Factory
Product Type
Individual Stencil
Included Characters, Messages, and Symbols
G
Description
Individual Stencil, Character Type Letter, Font Gothic, Included Characters, Messages, and Symbols G, Individual Character Height 1 in, Individual Character Width Not Applicable, Interlocking Yes, Interlocking Orientation Horizontal, Material Brass, Message or Symbol Height 1 in, Message or Symbol Width Not Applicable, Number of Pieces 1, Overall Stencil Height 2 1/2 in, Overall Stencil Thickness 0.015 in, Overall Stencil Width Not Applicable, Product Type Individual Stencil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.