Zoro Homepage

Stencil Sort-1" Brass Gothic O/0, Combination Set, Gothic Font, Brass, 1 Pieces

  • Mfr # 10008O

  • Zoro # G516437854


product price: $1.79
/ea

Key Features

Stencil Type
Combination Set
Number of Pieces
1
Material
Brass
Font
Gothic
Character Type
Combination Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10008O
Zoro #
G516437854
UPC #
3663836047303
Country of Origin
United States

Dimensions

Individual Character Height
1 in
Overall Stencil Thickness
28 ga

Details

Item
Stencil Sort-1" Brass Gothic O/0
Stencil Type
Combination Set
Number of Pieces
1
Material
Brass
Font
Gothic
Character Type
Combination Set
Stencil Application
Factory
Interlocking
Yes
Included Characters, Messages, and Symbols
O/0
Product Type
Individual Stencil

Description

Individual Stencil, Character Type Combination Set, Font Gothic, Included Characters, Messages, and Symbols O/0, Includes Stencil that can be Used as 0 or O, Individual Character Height 1 in, Individual Character Width Not Applicable, Interlocking Yes, Interlocking Orientation Horizontal, Material Brass, Message or Symbol Height 1 in, Message or Symbol Width Not Applicable, Number of Pieces 1, Overall Stencil Height 2 1/2 in, Overall Stencil Thickness 0.015 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.