Stencil Sort-6" Brass Gothic 6, Number, Gothic Font, Brass, 1 Pieces
Mfr # 100166
Zoro # G016437798
product price: $6.99
/eaKey Features
Stencil Type
Number
Number of Pieces
1
Material
Brass
Font
Gothic
Interlocking
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100166
Zoro #
G016437798
UPC #
3663836073470
Country of Origin
United States
Dimensions
Overall Stencil Thickness
28 ga
Individual Character Height
6 in
Details
Item
Stencil Sort-6" Brass Gothic 6
Stencil Type
Number
Number of Pieces
1
Material
Brass
Font
Gothic
Interlocking
Yes
Stencil Application
Factory
Character Type
Number
Product Type
Individual Stencil
Included Characters, Messages, and Symbols
6
Description
Individual Stencil, Character Type Number, Font Gothic, Included Characters, Messages, and Symbols 6, Individual Character Height 6 in, Individual Character Width Not Applicable, Interlocking Yes, Interlocking Orientation Horizontal, Material Brass, Message or Symbol Height 6 in, Message or Symbol Width Not Applicable, Number of Pieces 1, Overall Stencil Height 8 1/4 in, Overall Stencil Thickness 0.015 in, Overall Stencil Width Not Applicable, Product Type Individual Stencil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.