Zoro Homepage

Stencil Sort-6" Brass Gothic 7, Number, Gothic Font, Brass, 1 Pieces

  • Mfr # 100167

  • Zoro # G516437847


product price: $6.99
/ea

Key Features

Stencil Type
Number
Number of Pieces
1
Material
Brass
Font
Gothic
Interlocking
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100167
Zoro #
G516437847
UPC #
3663836073487
Country of Origin
United States

Dimensions

Overall Stencil Thickness
28 ga
Individual Character Height
6 in

Details

Item
Stencil Sort-6" Brass Gothic 7
Stencil Type
Number
Number of Pieces
1
Material
Brass
Font
Gothic
Interlocking
Yes
Stencil Application
Factory
Character Type
Number
Included Characters, Messages, and Symbols
7
Product Type
Individual Stencil

Description

Individual Stencil, Character Type Number, Font Gothic, Included Characters, Messages, and Symbols 7, Individual Character Height 6 in, Individual Character Width Not Applicable, Interlocking Yes, Interlocking Orientation Horizontal, Material Brass, Message or Symbol Height 6 in, Message or Symbol Width Not Applicable, Number of Pieces 1, Overall Stencil Height 8 1/4 in, Overall Stencil Thickness 0.015 in, Overall Stencil Width Not Applicable, Product Type Individual Stencil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.