Stencil Sort-6" Brass Gothic I/1, Combination Set, Gothic Font, Brass, 1 Pieces
Mfr # 10016I
Zoro # G716437746
product price: $6.79
/eaKey Features
Stencil Type
Combination Set
Number of Pieces
1
Material
Brass
Font
Gothic
Interlocking
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10016I
Zoro #
G716437746
UPC #
3663836047150
Country of Origin
United States
Dimensions
Individual Character Height
6 in
Overall Stencil Thickness
28 ga
Details
Item
Stencil Sort-6" Brass Gothic I/1
Stencil Type
Combination Set
Number of Pieces
1
Material
Brass
Font
Gothic
Interlocking
Yes
Character Type
Combination Set
Stencil Application
Factory
Product Type
Individual Stencil
Included Characters, Messages, and Symbols
I/1
Description
Individual Stencil, Character Type Combination Set, Font Gothic, Included Characters, Messages, and Symbols I/1, Includes Stencil that can be Used as 1 or I, Individual Character Height 6 in, Individual Character Width Not Applicable, Interlocking Yes, Interlocking Orientation Horizontal, Material Brass, Message or Symbol Height 6 in, Message or Symbol Width Not Applicable, Number of Pieces 1, Overall Stencil Height 8 1/4 in, Overall Stencil Thickness 0.015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.