Zoro Homepage

Stencil Sort-6" Brass Gothic Space, Symbol, Gothic Font, Brass, 1 Pieces

  • Mfr # 10016SP

  • Zoro # G016437699


product price: $6.99
/ea

Key Features

Stencil Type
Symbol
Number of Pieces
1
Material
Brass
Font
Gothic
Character Type
Symbol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10016SP
Zoro #
G016437699
UPC #
3663836047280
Country of Origin
United States

Dimensions

Overall Stencil Thickness
28 ga
Individual Character Height
6 in

Details

Item
Stencil Sort-6" Brass Gothic Space
Stencil Type
Symbol
Number of Pieces
1
Material
Brass
Font
Gothic
Character Type
Symbol
Stencil Application
Factory
Interlocking
Yes
Product Type
Individual Stencil
Included Characters, Messages, and Symbols
Space

Description

Individual Stencil, Character Type Symbol, Font Gothic, Included Characters, Messages, and Symbols Space ( ), Individual Character Height 6 in, Individual Character Width Not Applicable, Interlocking Yes, Interlocking Orientation Horizontal, Material Brass, Message or Symbol Height 6 in, Message or Symbol Width Not Applicable, Number of Pieces 1, Overall Stencil Height 8 1/4 in, Overall Stencil Thickness 0.015 in, Overall Stencil Width Not Applicable, Product Type Individual Stencil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.