Stencil, Visitors, 12 in Character Height, Highway Gothic Font, Polyethylene, White, 1 Pieces
Mfr # 70051
Zoro # G4885334
product price: $65.19
/eaKey Features
Character
Visitors
Character Height
12 in
Number of Pieces
1
Overall Height
18 in
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70051
Zoro #
G4885334
UPC #
081834700519
Country of Origin
United States
Dimensions
Character Height
12 in
Overall Height
18 in
Character Width
9 in
Thickness
0.125 in
Overall Width
92 in
Overall Stencil Width
92 in
Message or Symbol Width
9 in
Overall Stencil Height
18 in
Overall Stencil Thickness
0.125 in
Message or Symbol Height
12 in
Description
Individual Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Visitors, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Horizontal, Material Polyethylene, Message or Symbol Height 12 in, Message or Symbol Width 9 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 18 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.