Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

StencilSet, CombinationSet, Steel, 36pcs

  • Mfr # 21629

  • Zoro # G1247806


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Combination Set
Number of Pieces
36
Character Type
Letter/Number/Punctuation Set
Includes
0 through 9 (6 used as 9), A to Z, Ampersand (&)
Stencil Application
Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21629
Zoro #
G1247806
UPC #
081834216294
Country of Origin
United States

Dimensions

Overall Stencil Height
3 5/8 in
Individual Character Height
5/16 in
Overall Stencil Width
9 3/8 in

Details

Item
5/16Heavy Duty Combo Set
Stencil Type
Combination Set
Number of Pieces
36
Character Type
Letter/Number/Punctuation Set
Includes
0 through 9 (6 used as 9), A to Z, Ampersand (&)
Stencil Application
Industrial
Included Characters, Messages, and Symbols
0 through 9 (6 used as 9), A to Z, Ampersand (&)
Product Type
Stencil Set

Description

Stencil Set, Character Type Letter/Number/Punctuation Set, Included Characters, Messages, and Symbols 0 to 9, A to Z, Ampersand (&), Includes 0 through 9 (6 used as 9), A to Z, Ampersand (&), Individual Character Height 5/16 in, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Steel, Message or Symbol Height 1/4 in, Message or Symbol Width Not Applicable, Number of Pieces 36, Overall Stencil Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.