Sub-Zero 150 ft. L X 1.2 in. W PVC Flagging Tape Blue
- Mfr # 17008
- Zoro # G1917173
product price:
$
7.69
/ea
Key Features
Color
Blue
Tape Width
3.5 in.
Tape Length
4 in.
For Use With
marking in harsh conditions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17008
- Zoro #
- G1917173
- UPC #
- 81834170084
- Country of Origin
- China
Dimensions
- Tape Width
- 3.5 in.
- Tape Length
- 4 in.
Details
- Color
- Blue
- For Use With
- marking in harsh conditions
Description
When the weather turns cold, most flagging tapes can't withstand the harsh conditions. C.H. Hanson's Sub-Zero Flagging tape does! It lasts through temperatures to -40 degrees Fahrenheit, and still maintains its strength. The sun won't ruin this tape either, as it is outfitted with UV Protection. This Sub-Zero Flagging tape features 5 ml thickness for maximum durability in the harshest of conditions. Choose from a variety of patterns and colors that quickly catch people's eyes for whatever the job calls for.
- • Fluorescent blue tape won't fade in the sun
- • 1-3/16 inch wide tape
- • Maximum durability in the harshest of conditions
- • Rated to -40F
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.