Zoro Homepage

Tape Danger 2Mil 3Inx1000Ft

  • Mfr # 16003

  • Zoro # G507049165


product price: $18.19
/ea

Key Features

Tape Width
6.3 in
Tape Length
1000 ft
Tape Thickness
2 mil
Weight
2.515 lbs
Roll Length
1000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16003
Zoro #
G507049165
UPC #
81834160030
Country of Origin
China

Dimensions

Tape Width
6.3 in
Tape Length
1000 ft
Tape Thickness
2 mil
Roll Length
1000 ft
Height
3 in
Roll Width
6.3 in
Thickness
2 mil

Details

Weight
2.515 lbs
Legend
Danger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.