Zoro Homepage

Tape Flag Lme 5M 1-3/16X150In

  • Mfr # 17009

  • Zoro # G507049158


product price: $9.55
/ea

Key Features

Height
1 in
Roll Width
1 3/16 in
Roll Length
150 ft
Weight
0.483 lbs
Tape Thickness
5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17009
Zoro #
G507049158
UPC #
81834170091
Country of Origin
China

Dimensions

Height
1 in
Roll Width
1 3/16 in
Roll Length
150 ft
Tape Thickness
5 mil

Details

Weight
0.483 lbs
Color
Lime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.