Zoro Homepage

Tape Flag Pink 5M 1-3/16X150In

  • Mfr # 17006

  • Zoro # G607049157


product price: $9.99
/ea

Key Features

Height
1 in
Roll Length
1000 ft
Roll Width
1 3/16 in
Weight
0.483 lbs
Tape Thickness
5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17006
Zoro #
G607049157
UPC #
81834170060
Country of Origin
China

Dimensions

Height
1 in
Roll Length
1000 ft
Roll Width
1 3/16 in
Tape Thickness
5 mil

Details

Weight
0.483 lbs
Color
Pink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.