Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape Flagging White 300'

  • Mfr # 17020

  • Zoro # G406912423


product price: $7.89
/ea

Key Features

Tape Width
3.4 in
Tape Length
300 ft
Weight
0.35 lbs
Height
1 in
Roll Length
300 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17020
Zoro #
G406912423
UPC #
81834170206
Country of Origin
United States

Dimensions

Tape Width
3.4 in
Tape Length
300 ft
Height
1 in
Roll Length
300 ft
Roll Width
3.4 in
Tape Thickness
2Mil

Details

Weight
0.35 lbs
Color
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.