Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Railroad Chalk, 144/Box

  • Mfr # 10374

  • Zoro # G4861556


product price: $28.69
/ea

Key Features

Product Type
Railroad Chalk
Overall Length
4 in
Chalk Color
White
Diameter
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10374
Zoro #
G4861556
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 in
Diameter
7/8 in

Details

Item
White Railroad Chalk,144/Box
Product Type
Railroad Chalk
Chalk Color
White

Description

Railroad Chalk, Chalk Color White, Diameter 7/8 in, Overall Length 4 in, Product Type Railroad Chalk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.