Zoro Homepage

Yellow Railroad Chalk, 144/Box

  • Mfr # 10394

  • Zoro # G4861501


product price: $30.29
/ea

Key Features

Product Type
Railroad Chalk
Overall Length
4 in
Chalk Color
Yellow
Diameter
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10394
Zoro #
G4861501
UPC #
081834103945
Country of Origin
China

Dimensions

Overall Length
4 in
Diameter
7/8 in

Details

Item
Yellow Railroad Chalk,144/Box
Product Type
Railroad Chalk
Chalk Color
Yellow

Description

Railroad Chalk, Chalk Color Yellow, Diameter 7/8 in, Overall Length 4 in, Product Type Railroad Chalk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.