This item is Discontinued.

Chaby International 813 Weather Station Manual Super Mini Umbrella - Black; Pack Of 6 194696

This item is Discontinued.

Chaby International

813 Weather Station Manual Super Mini Umbrella - Black; Pack Of 6 (Discontinued)

Mfr # 194696
Zoro # G803880790
Country of Origin China
Category Rain Jackets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
194696
Zoro #
G803880790
UPC #
-
Country of Origin
China

Description

Features
  • Type - Weather Station Manual Super Mini Umbrella
  • Full 42 in. Arc Coverage
  • Cover Material Is 170 Polyester
  • Frame Size 21 in. x 8 Ribs
  • Matching Handle With Wrist Strap
  • 8.5 in. Long.
  • Color - Black
  • Pack of 6
  • Dimension - 8.5 x 1.5 x 1.5 in.
  • Item Weight - 0.8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.