Zoro Homepage

Chain Locker Saw

  • Mfr # 2202

  • Zoro # G213326383


product price: $62.39
/ea

Key Features

Color
Orange
Product Type
Chainsaw Chain Case
Compatible Product Type
12 to 60 in Chains
Overall Height
2 3/16 in
Overall Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2202
Zoro #
G213326383
UPC #
860009371507
Country of Origin
United States

Dimensions

Overall Height
2 3/16 in
Overall Width
7 in
Overall Length
32 3/4 in

Details

Item
Chainsaw Chain Case
Color
Orange
Product Type
Chainsaw Chain Case
Compatible Product Type
12 to 60 in Chains

Description

Chainsaw Chain Case, Product Type Chainsaw Chain Case, Compatible Product Type 12 to 60 in Chains, Includes Not Applicable, Compatible Manufacturer Number Not Applicable, Compatible Grainger Part Number Not Applicable, Diameter Not Applicable, Overall Length 32 3/4 in, Color Orange, Overall Width 7 in, Overall Height 2 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.