Zoro Homepage

Chain Locker Saw

  • Mfr # 2204

  • Zoro # G013326415


product price: $65.39
/ea

Key Features

Color
Yellow
Overall Width
7 in
Product Type
Chainsaw Chain Case
Overall Height
2 3/16 in
Overall Length
32 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2204
Zoro #
G013326415
UPC #
860009371514
Country of Origin
United States

Dimensions

Overall Width
7 in
Overall Height
2 3/16 in
Overall Length
32 3/4 in

Details

Color
Yellow
Item
Chainsaw Chain Case
Product Type
Chainsaw Chain Case
Compatible Product Type
12 to 60 in Chains

Description

Chainsaw Chain Case, Product Type Chainsaw Chain Case, Compatible Product Type 12 to 60 in Chains, Includes Not Applicable, Compatible Manufacturer Number Not Applicable, Compatible Grainger Part Number Not Applicable, Diameter Not Applicable, Overall Length 32 3/4 in, Color Yellow, Overall Width 7 in, Overall Height 2 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.