Control Cable, 18 AWG, 42 C, Green, PVC, 600 V, Order by the Foot

  • Mfr # CF5-07-42

  • Zoro # G9694142


product price:  $16.69
/ea

Key Features

Wire Size
18 AWG
Number of Conductors
42
Length
Order by the Foot
Voltage
600 V
Nominal Outside Dia.
0.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF5-07-42
Zoro #
G9694142
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
18 AWG
Length
Order by the Foot
Nominal Outside Dia.
0.91 in
Min. Bend Radius
7.5 x OD
Spool Length
Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10)
Conductor Size
18 AWG
Length (Straight Wireway)
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Fixed
4 x OD
Minimum Bend Radius Factor - E-Chain
6.8 x OD
Minimum Bend Radius Factor - Flexible
5 x OD
Outside Diameter
0.91 in
Nominal Outside Diameter
0.91 in

Details

Item
Control Cable
Number of Conductors
42
Voltage
600 V
Jacket Color
Green
Wire Color
(1) Green/Yellow, Black with White Numbers
Shielding
Unshielded
Conductor Material
Copper
Jacket Material
PVC
Temp. Rating
23 Degrees to 158 Degrees F
Standards
CE, cRUus
Shielded / Unshielded
Unshielded
Features
Oil Resistant and Flame Resistant
Temp. Range
23 Degrees to 158 Degrees F
Max. Amps
4
Max. Voltage
600V
Special Features
Oil Resistant and Flame Resistant
Product Type
Control Cable
Resistance Properties
Heat Resistant, Oil and Grease Resistant
Minimum Operating Temperature - Flexible
23 Degrees F
Cable Series
CF5
Maximum Operating Temperature
158 Degrees F
Conductor Color Code
Green/Yellow, Black with White Numbers
Conductor Configuration
Single
Includes Ground
Yes
Series
Chainflex

Description

Control Cable, Conductor Color Code Green/Yellow, Black with White Numbers, Conductor Configuration Single, Conductor Material Copper, Conductor Size 18 AWG, Includes Ground Yes, Jacket Color Green, Jacket Material PVC, Length Order by the Foot, Maximum Operating Temperature 158 Degrees F, Minimum Bend Radius Factor - E-Chain 6.8 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 5 x OD, Minimum Operating Temperature - Flexible 23 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.