Bus Cable, 20 AWG, 2 C, Purple, TPR, 30 V, Order by the Foot

  • Mfr # CFBUS-021-1

  • Zoro # G2933589


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Wire Size
20 AWG
Number of Conductors
2
Length
Order by the Foot
Voltage
30 V
Nominal Outside Dia.
0.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFBUS-021-1
Zoro #
G2933589
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
20 AWG
Length
Order by the Foot
Nominal Outside Dia.
0.33 in
Min. Bend Radius
10 x OD
Wire Size - Wire and Cable
20 AWG
Spool Length
Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10)
Wire Size (Wire and Cable)
20 AWG
Length (Straight Wireway)
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Fixed
5 x OD
Outside Diameter
0.33 in
Minimum Bend Radius Factor - Flexible
8 x OD
Minimum Bend Radius Factor - E-Chain
10 x OD
Nominal Outside Diameter
0.33 in

Details

Item
Bus Cable
Number of Conductors
2
Voltage
30 V
Jacket Color
Purple
Wire Color
White/Brown
Shielding
Shielded
Conductor Material
Copper
Jacket Material
TPR
Temp. Rating
-31 Degrees to 158 Degrees F
Standards
CE, cRUus
Wire and Cable Item
Bus Drop Cable
Max. Voltage
30V
Temp. Range
-31 Degrees to 158 Degrees F
Max. Amps
10
Jacket Material (Wire and Cable)
TPE
Cable Type - Wire and Cable
Bus
Shielded / Unshielded
Shielded
Cable Type (Wire and Cable)
Bus
Jacket Material - Wire and Cable
TPE
Special Features
Flame Retardant, Oil and Coolant Resistant
Product Type
Bus Cable
Cable Series
CFBUS
Conductor Color Code
Brown, White
Minimum Operating Temperature - Flexible
-49 Degrees F
Bus System
CAN-Bus
Conductor Grouping
(1) Pair 20 AWG
Resistance Properties
Coolant Resistant, Flame Retardant, Oil and Grease Resistant
Maximum Operating Temperature
158 Degrees F
Series
Chainflex
Includes Ground
No

Description

Bus Cable, Bus System CAN-Bus, Conductor Color Code Brown, White, Conductor Grouping (1) Pair 20 AWG, Conductor Material Copper, Includes Ground No, Jacket Color Purple, Jacket Material TPR, Length Order by the Foot, Maximum Operating Temperature 158 Degrees F, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 8 x OD, Minimum Operating Temperature - Flexible -49 Degrees F, Outside Diameter 0.33 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.