Bus Cable, 24 AWG, 4 C, Purple, TPR, 30 V, Order by the Foot
Mfr # CFBUS-030-1
Zoro # G2933561
product price: $10.19
/eaKey Features
Wire Size
24 AWG
Number of Conductors
4
Length
Order by the Foot
Voltage
30 V
Nominal Outside Dia.
0.3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFBUS-030-1
Zoro #
G2933561
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
24 AWG
Length
Order by the Foot
Nominal Outside Dia.
0.3 in
Min. Bend Radius
10 x OD
Wire Size - Wire and Cable
24 AWG
Spool Length
Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10)
Wire Size (Wire and Cable)
24 AWG
Length (Straight Wireway)
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Fixed
5 x OD
Outside Diameter
0.3 in
Minimum Bend Radius Factor - E-Chain
10 x OD
Minimum Bend Radius Factor - Flexible
8 x OD
Nominal Outside Diameter
0.3 in
Description
Bus Cable, Bus System Device Net, Conductor Color Code Black, Blue/White, Red, Conductor Grouping (1) Pair 24 AWG, Conductor Material Copper, Includes Ground No, Jacket Color Purple, Jacket Material TPR, Length Order by the Foot, Maximum Operating Temperature 158 Degrees F, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 8 x OD, Minimum Operating Temperature - Flexible -49 Degrees F, Outside Diameter 0.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.