Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bus Cable, Black, PUR, 50 V, Order by the Foot

  • Mfr # CF898-083

  • Zoro # G108259758


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Length
Order by the Foot
Voltage
50 V
Jacket Color
Black
Shielding
Shielded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF898-083
Zoro #
G108259758
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - E-Chain
15 x OD
Minimum Bend Radius Factor - Flexible
12 x OD
Minimum Bend Radius Factor - Fixed
8 x OD

Details

Item
Bus Cable
Voltage
50 V
Jacket Color
Black
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PUR
Standards
2011/65/EU, 2014/35/EU, RoHS Compliant-II, TC RU C-DE. ME77.B.01559
Resistance Properties
Oil and Grease Resistant, UV/Sunlight Resistant
Includes Ground
No
Bus System
ASI Bus
Cable Series
CF898
Maximum Acceleration
65.6 m/sq sec
Maximum Velocity - Unsupported
10 fps
Product Type
Bus Cable
Conductor Color Code
Blue, Brown
Minimum Operating Temperature - Fixed
-58 Degrees F
Maximum Operating Temperature
158 Degrees F
Conductor Grouping
(2) 14 AWG
Minimum Operating Temperature - Flexible
-40 Degrees F
Series
Chainflex

Description

Bus Cable, Bus System ASI Bus, Conductor Color Code Blue, Brown, Conductor Grouping (2) 14 AWG, Conductor Material Copper, Includes Ground No, Jacket Color Black, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 15 x OD, Minimum Bend Radius Factor - Fixed 8 x OD, Minimum Bend Radius Factor - Flexible 12 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.