Zoro Homepage

Bus Cable, CAN-Bus, 20 AWG, Red, 50 V

  • Mfr # CFBUS-PVC-021

  • Zoro # G508259532


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Length
Order by the Foot
Voltage
50 V
Jacket Color
Red
Shielding
Shielded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFBUS-PVC-021
Zoro #
G508259532
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - E-Chain
12.5 x OD
Minimum Bend Radius Factor - Flexible
10 x OD
Outside Diameter
0.33 in
Minimum Bend Radius Factor - Fixed
7 x OD
Nominal Outside Diameter
0.33 in

Description

Bus Cable, Bus System CAN-Bus, Conductor Color Code Brown, White, Conductor Grouping (1) Pair 20 AWG, Conductor Material Copper, Impedance 120 ohm, Includes Ground No, Jacket Color Red, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 98.4 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 12.5 x OD, Minimum Bend Radius Factor - Fixed 7 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.