Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bus Cable, CAN-Bus, 24 AWG, Red, 50 V

  • Mfr # CFBUS-PVC-020

  • Zoro # G708259561


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Length
Order by the Foot
Voltage
50 V
Jacket Color
Red
Shielding
Shielded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFBUS-PVC-020
Zoro #
G708259561
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - E-Chain
12.5 x OD
Minimum Bend Radius Factor - Flexible
10 x OD
Minimum Bend Radius Factor - Fixed
7 x OD
Outside Diameter
0.28 in
Nominal Outside Diameter
0.28 in

Details

Item
Bus Cable
Voltage
50 V
Jacket Color
Red
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PVC
Standards
2011/65/EU, 2014/35/EU, CE 2014/35, RoHS Compliant-II, TC RU C-DE. ME77.B.01218, VDW DESINA
Maximum Velocity - Unsupported
10 fps
Conductor Grouping
(4) 24 AWG
Minimum Operating Temperature - Fixed
5 Degrees F
Maximum Acceleration
98.4 m/sq sec
Bus System
CAN-Bus
Maximum Velocity - Supported
7 fps
Resistance Properties
Bending Resistance, Hydrolysis Resistant, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant
Cable Series
CFBUS-PVC
Impedance
120 ohm
Product Type
Bus Cable
Includes Ground
No
Minimum Operating Temperature - Flexible
23 Degrees F
Maximum Operating Temperature
158 Degrees F
Conductor Color Code
Brown, Green, White, Yellow
Series
Chainflex

Description

Bus Cable, Bus System CAN-Bus, Conductor Color Code Brown, Green, White, Yellow, Conductor Grouping (4) 24 AWG, Conductor Material Copper, Impedance 120 ohm, Includes Ground No, Jacket Color Red, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 98.4 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 12.5 x OD, Minimum Bend Radius Factor - Fixed 7 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.