Zoro Homepage

Bus Cable, Profibus, 20 AWG, Red, 50 V

  • Mfr # CF888-001

  • Zoro # G208259993


product price: $2.39
/ea
Sold in multiples of 5 for $11.95

Key Features

Length
Order by the Foot
Voltage
50 V
Jacket Color
Red
Shielding
Shielded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF888-001
Zoro #
G208259993
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Fixed
8 x OD
Minimum Bend Radius Factor - E-Chain
15 x OD
Minimum Bend Radius Factor - Flexible
12 x OD
Outside Diameter
0.31 in
Nominal Outside Diameter
0.31 in

Details

Item
Bus Cable
Voltage
50 V
Jacket Color
Red
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PVC
Standards
2014/35/EU, 2014/35/EUL, CSA, 2011/65/EU, EAC TC RU C-DE. ME77.B.01559, RoHS Compliant-II
Bus System
Profibus
Maximum Operating Temperature
158 Degrees F
Includes Ground
No
Conductor Color Code
Green, Red
Cable Series
CF888
Product Type
Bus Cable
Impedance
150 ohm
Maximum Acceleration
65.6 m/sq sec
Conductor Grouping
(1) Pair 20 AWG
Minimum Operating Temperature - Flexible
23 Degrees F
Resistance Properties
Oil and Grease Resistant
Maximum Velocity - Unsupported
10 fps
Minimum Operating Temperature - Fixed
5 Degrees F
Series
Chainflex

Description

Bus Cable, Bus System Profibus, Conductor Color Code Green, Red, Conductor Grouping (1) Pair 20 AWG, Conductor Material Copper, Impedance 150 ohm, Includes Ground No, Jacket Color Red, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 15 x OD, Minimum Bend Radius Factor - Fixed 8 x OD, Minimum Bend Radius Factor - Flexible 12 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.