Zoro Homepage

Bus Cable, USB, 28 AWG, Red, 50 V

  • Mfr # CFBUS-PVC-068

  • Zoro # G008259520


product price: $9.89
/ea

Key Features

Length
Order by the Foot
Voltage
50 V
Jacket Color
Red
Shielding
Shielded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFBUS-PVC-068
Zoro #
G008259520
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - E-Chain
12.5 x OD
Minimum Bend Radius Factor - Flexible
10 x OD
Outside Diameter
0.28 in
Minimum Bend Radius Factor - Fixed
7 x OD
Nominal Outside Diameter
0.28 in

Description

Bus Cable, Bus System USB, Conductor Color Code Black, Blue, Green, Orange, Red, Purple, White/Green, Yellow, Conductor Grouping (2) Pair 28 AWG/(2) Pair 28 AWG, Conductor Material Copper, Impedance 90 ohm, Includes Ground No, Jacket Color Red, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 98.4 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 7 fps, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 12.5 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.