
Bus Cable, Yellow, PUR, 50 V, Order by the Foot
Mfr # CF898-080
Zoro # G308259855
product price: $4.19
/eaSold in multiples of 3 for $12.57
Key Features
Length
Order by the Foot
Voltage
50 V
Jacket Color
Yellow
Shielding
Shielded
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF898-080
Zoro #
G308259855
UPC #
-
Country of Origin
Germany
Dimensions
Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - E-Chain
15 x OD
Minimum Bend Radius Factor - Fixed
8 x OD
Minimum Bend Radius Factor - Flexible
12 x OD
Details
Item
Bus Cable
Voltage
50 V
Jacket Color
Yellow
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PUR
Standards
2011/65/EU, 2014/35/EU, RoHS Compliant-II, TC RU C-DE. ME77.B.01559
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature - Flexible
-40 Degrees F
Maximum Acceleration
65.6 m/sq sec
Conductor Color Code
Blue, Brown
Resistance Properties
Oil and Grease Resistant, UV/Sunlight Resistant
Cable Series
CF898
Includes Ground
No
Maximum Velocity - Unsupported
10 fps
Bus System
ASI Bus
Minimum Operating Temperature - Fixed
-58 Degrees F
Conductor Grouping
(2) 16 AWG
Product Type
Bus Cable
Description
Bus Cable, Bus System ASI Bus, Conductor Color Code Blue, Brown, Conductor Grouping (2) 16 AWG, Conductor Material Copper, Includes Ground No, Jacket Color Yellow, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 15 x OD, Minimum Bend Radius Factor - Fixed 8 x OD, Minimum Bend Radius Factor - Flexible 12 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.