Zoro Homepage

BusCable, DeviceNet, 24AWG/22AWG, Black, 50V

  • Mfr # CFROBOT8-030

  • Zoro # G008259872


product price: $14.49
/ea

Key Features

Length
Order by the Foot
Voltage
50 V
Jacket Color
Black
Shielding
Shielded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFROBOT8-030
Zoro #
G008259872
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Outside Diameter
0.37 in
Minimum Bend Radius Factor - E-Chain
10 x OD
Minimum Bend Radius Factor - Fixed
5 x OD
Minimum Bend Radius Factor - Flexible
8 x OD
Nominal Outside Diameter
0.37 in

Details

Item
Bus Cable
Voltage
50 V
Jacket Color
Black
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PUR
Standards
2014/35/EU, 2014/35/EUL, CSA, 2011/65/EU, EAC TC RU C-DE. ME77.B.01559, RoHS Compliant-II
Application
For Robots, Handling & Spindle Drives
Impedance
120 ohm
Cable Series
CFROBOT8
Conductor Grouping
(1) Pair 24 AWG/(1) Pair 22 AWG
Resistance Properties
Oil and Grease Resistant, UV/Sunlight Resistant
Minimum Operating Temperature - Fixed
-58 Degrees F
Product Type
Bus Cable
Conductor Color Code
Black, Blue, Red, White
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature - Flexible
-40 Degrees F
Bus System
Device Net
Includes Ground
No
Series
Chainflex

Description

Bus Cable, Bus System Device Net, Conductor Color Code Black, Blue, Red, White, Conductor Grouping (1) Pair 24 AWG/(1) Pair 22 AWG, Conductor Material Copper, Impedance 120 ohm, Includes Ground No, Jacket Color Black, Jacket Material PUR, Length Order by the Foot, Maximum Operating Temperature 158 Degrees F, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 8 x OD, Minimum Operating Temperature - Fixed -58 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.