BusCable, FireWireIEEE1394a/b, 26/22AWG
Mfr # CFBUS-055-1
Zoro # G7819271
product price: $46.29
/eaKey Features
Jacket Color
Purple
Jacket Material
TPR
Number of Conductors
6
Outside Diameter
0.3 in
Standards
CE, cRUus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFBUS-055-1
Zoro #
G7819271
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
0.3 in
Wire Size - Wire and Cable
26 AWG
Spool Length
Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10)
Wire Size (Wire and Cable)
26 AWG
Nominal Outside Dia.
0.3 in
Min. Bend Radius
12.5 x OD
Wire Size
26 AWG
Length
Order by the Foot
Length (Straight Wireway)
Order by the Foot
Minimum Bend Radius Factor - Flexible
8 x OD
Minimum Bend Radius Factor - E-Chain
12.5 x OD
Minimum Bend Radius Factor - Fixed
5 x OD
Nominal Outside Diameter
0.3 in
Overall Length
Order by the Foot
Description
Bus Cable, Bus System FireWire IEEE 1394a/b, Conductor Color Code Black, Blue, Green, Orange, Red, White, Conductor Grouping (2) Shielded Twisted Pair 26 AWG/(2) Single 22 AWG, Conductor Material Copper, Includes Ground No, Jacket Color Purple, Jacket Material TPR, Length Order by the Foot, Maximum Operating Temperature 158 Degrees F, Minimum Bend Radius Factor - E-Chain 12.5 x OD, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 8 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.