Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continuous Flexing Appliance Wiring Communication Cable, 10 C, Gray, PVC, 25 ft.

  • Mfr # CF211-02-05-02-25

  • Zoro # G8019417


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Number of Conductors
10
Length
25 ft.
Nominal Outside Dia.
0.33 in
Jacket Color
Gray
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF211-02-05-02-25
Zoro #
G8019417
UPC #
-
Country of Origin
Germany

Dimensions

Length
25 ft.
Nominal Outside Dia.
0.33 in
Conductor Size
24 AWG
Conductor Size - Data Cable
24 AWG
Spool Length
25 ft
Cable Length
25 ft
Outside Diameter
0.3 in

Details

Item
Continuous Flexing Appliance Wiring Communication Cable
Number of Conductors
10
Jacket Color
Gray
Jacket Material
PVC
Standards
RoHS-II, CE 2014/35/EU, CEI 20-35, CF240.02.24 Standard 14644-1, CTP DE.PB49.B.00416, EAC-Certified TC RU C-DE. ME77.B.01254, NFPA 79-2012 Chapter 12.9, PV 3.10.7-Status 1992, UL/CSA AWM
Shielded
Shielded
Fire Rating - Data Cable
Appliance Wiring Material
Suggested Voltage Rating - Data Cable
300 V
Package Type - Data Cable
Spool
Application - Communication Cable
Access Control, Alarm Systems, Audio Systems, Broadcast Systems, Computer Systems, Control Systems, Electronic Circuits, Instrumentation Systems, Video Systems
Total Number of Conductors - Data Cable
10 (5 Pair)
Solid / Stranded
Stranded
NEC Article and Type
AWM
Temp. Range
23 Degrees to 158 Degrees F
Jacket Material - Wire and Cable
PVC
Shielded / Unshielded
Shielded
Item - Data Cable
Continuous Flexing Appliance Wiring Communication Cable
Application
Control Systems, Instrumentation Systems
Package Type
Spool
Shielding Material
Tinned Copper Braid
Insulation Material
TPE
Product Type
Continuous Flexing Appliance Wiring Communication Cable
Maximum Voltage Rating
300 V
Conductor Gauge
24 AWG
Fire Rating
Appliance Wiring Material
Solid/Stranded
Stranded
Maximum Operating Temperature
158 Degrees F
Resistance Properties
Impact Resistant, Flame/Fire Resistant, Oil Resistant
Minimum Operating Temperature
41 Degrees F
Number of Pairs
5

Description

Continuous Flexing Appliance Wiring Communication Cable, Cable Length 25 ft, Fire Rating Appliance Wiring Material, Conductor Gauge 24 AWG, Insulation Material TPE, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Tinned Copper Braid, Solid/Stranded Stranded, Number of Conductors 10, Outside Diameter 0.3 in, Package Type Spool, Application Control Systems, Instrumentation Systems, Maximum Voltage Rating 300 V, NEC Article and Type AWM, Number of Pairs 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.