Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continuous Flexing Appliance Wiring Communication Cable, 6 C, Gray, PVC, 100 ft.

  • Mfr # CF211-05-03-02-100

  • Zoro # G3108813


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Number of Conductors
6
Length
100 ft.
Nominal Outside Dia.
0.35 in
Jacket Color
Gray
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF211-05-03-02-100
Zoro #
G3108813
UPC #
-
Country of Origin
Germany

Dimensions

Length
100 ft.
Nominal Outside Dia.
0.35 in
Conductor Size - Data Cable
20 AWG
Spool Length
100 ft
Conductor Size
20 AWG
Cable Length
100 ft
Outside Diameter
0.4 in

Details

Item
Continuous Flexing Appliance Wiring Communication Cable
Number of Conductors
6
Jacket Color
Gray
Jacket Material
PVC
Standards
RoHS-II, CE 2014/35/EU, CEI 20-35, CF240.02.24 Standard 14644-1, CTP DE.PB49.B.00416, EAC-Certified TC RU C-DE. ME77.B.01254, NFPA 79-2012 Chapter 12.9, PV 3.10.7-Status 1992, UL/CSA AWM
Solid / Stranded
Stranded
Shielded
Shielded
Application - Communication Cable
Access Control, Alarm Systems, Audio Systems, Broadcast Systems, Computer Systems, Control Systems, Electronic Circuits, Instrumentation Systems, Video Systems
Package Type - Data Cable
Spool
NEC Article and Type
AWM
Temp. Range
23 Degrees to 158 Degrees F
Suggested Voltage Rating - Data Cable
300 V
Jacket Material - Wire and Cable
PVC
Shielded / Unshielded
Shielded
Total Number of Conductors - Data Cable
6 (3 Pair)
Fire Rating - Data Cable
Appliance Wiring Material
Item - Data Cable
Continuous Flexing Appliance Wiring Communication Cable
Application
Control Systems, Instrumentation Systems
Shielding Material
Tinned Copper Braid
Package Type
Spool
Insulation Material
TPE
Minimum Operating Temperature
41 Degrees F
Number of Pairs
3
Maximum Operating Temperature
158 Degrees F
Product Type
Continuous Flexing Appliance Wiring Communication Cable
Resistance Properties
Impact Resistant, Flame/Fire Resistant, Oil Resistant
Solid/Stranded
Stranded
Maximum Voltage Rating
300 V
Conductor Gauge
20 AWG
Fire Rating
Appliance Wiring Material

Description

Continuous Flexing Appliance Wiring Communication Cable, Cable Length 100 ft, Fire Rating Appliance Wiring Material, Conductor Gauge 20 AWG, Insulation Material TPE, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Tinned Copper Braid, Solid/Stranded Stranded, Number of Conductors 6, Outside Diameter 0.4 in, Package Type Spool, Application Control Systems, Instrumentation Systems, Maximum Voltage Rating 300 V, NEC Article and Type AWM, Number of Pairs 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.