Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Cable, 1 C, Green, PVC, 300 V, Order by the Foot

  • Mfr # CF6-05-02

  • Zoro # G508396558


product price: $2.69
/ea

Key Features

Number of Conductors
1
Length
Order by the Foot
Voltage
300 V
Jacket Color
Green
Shielding
Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF6-05-02
Zoro #
G508396558
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Minimum Bend Radius Factor - E-Chain
6.8 x OD
Minimum Bend Radius Factor - Fixed
4 x OD
Outside Diameter
0.28 in
Conductor Size
20 AWG
Minimum Bend Radius Factor - Flexible
5 x OD
Overall Length
Order by the Foot
Nominal Outside Diameter
0.28 in

Details

Item
Control Cable
Number of Conductors
1
Voltage
300 V
Jacket Color
Green
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PVC
Standards
2011/65/EU (RoHS Compliant-II), Cable Flame, CE 2014/35/EU, CEI 20-35, CF130.15.07.UL ISO Class 1 (Outer Jacket Material), CTP C-DE.PB49.B.00416, DIN EN 50363-4-1, FT-1, FT-2, FT-4 TC-ER UL 1277, IEC 60332-1-2, IPA 14644-1, MTW UL W63, NFPA 79-2012 Chapter 12.9, PV 3.10.7 Status 1992, VW-1, WTTC UL 2277
Product Type
Control Cable
Conductor Color Code
Black/White, Green/Yellow
Includes Ground
No
Maximum Velocity - Unsupported
33 fps
Resistance Properties
Oil and Grease Resistant, UV/Sunlight Resistant
Minimum Operating Temperature - Flexible
23 Degrees F
Maximum Acceleration
262.5 m/sq sec
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature - Fixed
5 Degrees F
Maximum Velocity - Supported
16 fps
Cable Series
CF6
Conductor Configuration
Single
Series
Chainflex

Description

Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Configuration Single, Conductor Material Copper, Conductor Size 20 AWG, Includes Ground No, Jacket Color Green, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 262.5 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Supported 16 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 6.8 x OD, Minimum Bend Radius Factor - Fixed 4 x OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.