Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Cable, 12 AWG, 4 C, Gray, PVC, 600 V, 100 ft

  • Mfr # CF140US-40-04-100

  • Zoro # G2917302


product price: $1,032.99
/ea
Free Shipping & Returns

Key Features

Wire Size
12 AWG
Number of Conductors
4
Length
100 ft
Voltage
600 V
Nominal Outside Dia.
0.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF140US-40-04-100
Zoro #
G2917302
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
12 AWG
Length
100 ft
Nominal Outside Dia.
0.57 in
Min. Bend Radius
8 x OD
Spool Length
100 ft.
Wire Size (Wire and Cable)
12 AWG
Wire Size - Wire and Cable
12 AWG
Conductor Size
12 AWG
Length (Straight Wireway)
100 ft
Overall Length
100 ft
Outside Diameter
0.57 in
Minimum Bend Radius Factor - Fixed
7.5 x OD
Minimum Bend Radius Factor - E-Chain
10 x OD
Minimum Bend Radius Factor - Flexible
8 x OD
Nominal Outside Diameter
0.57 in

Details

Item
Control Cable
Number of Conductors
4
Voltage
600 V
Jacket Color
Gray
Wire Color
(1) Green/Yellow, Black with White Numbers
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PVC
Temp. Rating
23 Degrees to 176 Degrees F
Standards
CE, MTW CSA AWM FT4, UL TC
Temp. Range
23 Degrees to 176 Degrees F
Jacket Material (Wire and Cable)
PVC
Max. Amps
30
Max. Voltage
600V
Wire and Cable Item
Tray Cable
Cable Type (Wire and Cable)
Continuous Flexing
Features
Oil Resistant and Flame Resistant
Jacket Material - Wire and Cable
PVC
Shielded / Unshielded
Shielded
Cable Type - Wire and Cable
Continuous Flexing
Special Features
Oil Resistant and Flame Resistant
Product Type
Control Cable
Cable Series
CF140US
Resistance Properties
Heat Resistant, Oil and Grease Resistant
Minimum Operating Temperature - Flexible
23 Degrees F
Maximum Operating Temperature
176 Degrees F
Conductor Color Code
Green/Yellow, Black with White Numbers
Series
Chainflex
Conductor Configuration
Single
Includes Ground
Yes

Description

Control Cable, Conductor Color Code Green/Yellow, Black with White Numbers, Conductor Configuration Single, Conductor Material Copper, Conductor Size 12 AWG, Includes Ground Yes, Jacket Color Gray, Jacket Material PVC, Length 100 ft, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 7.5 x OD, Minimum Bend Radius Factor - Flexible 8 x OD, Minimum Operating Temperature - Flexible 23 Degrees F, Number of Conductors 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.