Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Cable, 12 AWG, 4 C, Gray, PVC, 600 V, 25 ft

  • Mfr # CF130US-40-04-25

  • Zoro # G7880065


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Wire Size
12 AWG
Number of Conductors
4
Length
25 ft
Voltage
600 V
Nominal Outside Dia.
0.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF130US-40-04-25
Zoro #
G7880065
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
12 AWG
Length
25 ft
Nominal Outside Dia.
0.49 in
Min. Bend Radius
8 x OD
Spool Length
25 ft.
Wire Size (Wire and Cable)
12 AWG
Wire Size - Wire and Cable
12 AWG
Conductor Size
12 AWG
Length (Straight Wireway)
25 ft
Overall Length
25 ft
Minimum Bend Radius Factor - E-Chain
8 x OD
Minimum Bend Radius Factor - Fixed
5 x OD
Outside Diameter
0.49 in
Minimum Bend Radius Factor - Flexible
7.5 x OD
Nominal Outside Diameter
0.49 in

Details

Item
Control Cable
Number of Conductors
4
Voltage
600 V
Jacket Color
Gray
Wire Color
(1) Green/Yellow, Black with White Numbers
Shielding
Unshielded
Conductor Material
Copper
Jacket Material
PVC
Temp. Rating
23 Degrees to 176 Degrees F
Standards
CE, MTW CSA AWM FT4, UL TC
Max. Voltage
600V
Features
Oil Resistant and Flame Resistant
Shielded / Unshielded
Unshielded
Wire and Cable Item
Tray Cable
Cable Type - Wire and Cable
Continuous Flexing
Cable Type (Wire and Cable)
Continuous Flexing
Jacket Material (Wire and Cable)
PVC
Jacket Material - Wire and Cable
PVC
Temp. Range
23 Degrees to 176 Degrees F
Max. Amps
30
Special Features
Oil Resistant and Flame Resistant
Product Type
Control Cable
Resistance Properties
Heat Resistant, Oil and Grease Resistant
Minimum Operating Temperature - Flexible
23 Degrees F
Maximum Operating Temperature
176 Degrees F
Conductor Color Code
Green/Yellow, Black with White Numbers
Cable Series
CF130US
Conductor Configuration
Single
Includes Ground
Yes
Series
Chainflex

Description

Control Cable, Conductor Color Code Green/Yellow, Black with White Numbers, Conductor Configuration Single, Conductor Material Copper, Conductor Size 12 AWG, Includes Ground Yes, Jacket Color Gray, Jacket Material PVC, Length 25 ft, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - E-Chain 8 x OD, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 7.5 x OD, Minimum Operating Temperature - Flexible 23 Degrees F, Number of Conductors 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.