Zoro Homepage

Control Cable, 16 AWG, 18 C, Blue, TPR, 300 V, Order by the Foot

  • Mfr # CF10-15-18-1

  • Zoro # G8224334


product price: $30.49
/ea

Key Features

Wire Size
16 AWG
Number of Conductors
18
Length
Order by the Foot
Voltage
300 V
Nominal Outside Dia.
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF10-15-18-1
Zoro #
G8224334
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
16 AWG
Length
Order by the Foot
Nominal Outside Dia.
0.79 in
Min. Bend Radius
5 x OD
Spool Length
Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10)
Conductor Size
16 AWG
Length (Straight Wireway)
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - Fixed
3 x OD
Outside Diameter
0.79 in
Minimum Bend Radius Factor - Flexible
4 x OD
Minimum Bend Radius Factor - E-Chain
5 x OD
Nominal Outside Diameter
0.79 in

Details

Item
Control Cable
Number of Conductors
18
Voltage
300 V
Jacket Color
Blue
Wire Color
(1) Green/Yellow, Black with White Numbers
Shielding
Shielded
Conductor Material
Copper
Jacket Material
TPR
Temp. Rating
-31 Degrees to 212 Degrees F
Standards
CE
Features
Oil and Coolant Resistant, Flame Retardant, Notch Proof and PVC and Halogen Free
Max. Voltage
300V
Shielded / Unshielded
Shielded
Temp. Range
-31 Degrees to 212 Degrees F
Max. Amps
10
Special Features
Flame Retardant, Notch Proof, Oil and Coolant Resistant, PVC and Halogen Free
Product Type
Control Cable
Maximum Operating Temperature
212 Degrees F
Cable Series
CF10
Resistance Properties
Coolant Resistant, Flame Retardant, Notch Resistance, Oil and Grease Resistant
Minimum Operating Temperature - Flexible
-31 Degrees F
Conductor Color Code
Green/Yellow, Black with White Numbers
Conductor Configuration
Single
Series
Chainflex
Includes Ground
Yes

Description

Control Cable, Conductor Color Code Green/Yellow, Black with White Numbers, Conductor Configuration Single, Conductor Material Copper, Conductor Size 16 AWG, Includes Ground Yes, Jacket Color Blue, Jacket Material TPR, Length Order by the Foot, Maximum Operating Temperature 212 Degrees F, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD, Minimum Bend Radius Factor - Flexible 4 x OD, Minimum Operating Temperature - Flexible -31 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.