Zoro Homepage

Control Cable, 16 AWG, 4 C, Gray, PVC, 600 V, 25 ft

  • Mfr # CF140US-15-04-25

  • Zoro # G7913455


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Wire Size
16 AWG
Number of Conductors
4
Length
25 ft
Voltage
600 V
Nominal Outside Dia.
0.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF140US-15-04-25
Zoro #
G7913455
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
16 AWG
Length
25 ft
Nominal Outside Dia.
0.43 in
Min. Bend Radius
8 x OD
Wire Size - Wire and Cable
16 AWG
Wire Size (Wire and Cable)
16 AWG
Spool Length
25 ft.
Conductor Size
16 AWG
Length (Straight Wireway)
25 ft
Overall Length
25 ft
Minimum Bend Radius Factor - Fixed
7.5 x OD
Outside Diameter
0.43 in
Minimum Bend Radius Factor - Flexible
8 x OD
Minimum Bend Radius Factor - E-Chain
10 x OD
Nominal Outside Diameter
0.43 in

Description

Control Cable, Conductor Color Code Green/Yellow, Black with White Numbers, Conductor Configuration Single, Conductor Material Copper, Conductor Size 16 AWG, Includes Ground Yes, Jacket Color Gray, Jacket Material PVC, Length 25 ft, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 7.5 x OD, Minimum Bend Radius Factor - Flexible 8 x OD, Minimum Operating Temperature - Flexible 23 Degrees F, Number of Conductors 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.