Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Cable, 18 AWG, 12 C, Gray, PVC, 600 V, Order by the Foot

  • Mfr # CF140US-07-12

  • Zoro # G2834645


product price: $10.19
/ea

Key Features

Wire Size
18 AWG
Number of Conductors
12
Length
Order by the Foot
Voltage
600 V
Nominal Outside Dia.
0.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF140US-07-12
Zoro #
G2834645
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
18 AWG
Length
Order by the Foot
Nominal Outside Dia.
0.58 in
Min. Bend Radius
8 x OD
Spool Length
Cut to Length, Order by the Foot
Wire Size (Wire and Cable)
18 AWG
Wire Size - Wire and Cable
18 AWG
Conductor Size
18 AWG
Length (Straight Wireway)
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - E-Chain
10 x OD
Minimum Bend Radius Factor - Flexible
8 x OD
Outside Diameter
0.58 in
Minimum Bend Radius Factor - Fixed
7.5 x OD
Nominal Outside Diameter
0.58 in

Details

Item
Control Cable
Number of Conductors
12
Voltage
600 V
Jacket Color
Gray
Wire Color
(1) Green/Yellow, Black with White Numbers
Shielding
Shielded
Conductor Material
Copper
Jacket Material
PVC
Temp. Rating
23 Degrees to 176 Degrees F
Standards
CE, MTW CSA AWM FT4, UL TC
Jacket Material (Wire and Cable)
PVC
Max. Voltage
600V
Features
Oil Resistant and Flame Resistant
Max. Amps
7
Cable Type - Wire and Cable
Continuous Flexing
Temp. Range
23 Degrees to 176 Degrees F
Jacket Material - Wire and Cable
PVC
Cable Type (Wire and Cable)
Continuous Flexing
Wire and Cable Item
Tray Cable
Shielded / Unshielded
Shielded
Special Features
Oil Resistant and Flame Resistant
Product Type
Control Cable
Conductor Color Code
Green/Yellow, Black with White Numbers
Cable Series
CF140US
Minimum Operating Temperature - Flexible
23 Degrees F
Resistance Properties
Heat Resistant, Oil and Grease Resistant
Maximum Operating Temperature
176 Degrees F
Conductor Configuration
Single
Includes Ground
Yes
Series
Chainflex

Description

Control Cable, Conductor Color Code Green/Yellow, Black with White Numbers, Conductor Configuration Single, Conductor Material Copper, Conductor Size 18 AWG, Includes Ground Yes, Jacket Color Gray, Jacket Material PVC, Length Order by the Foot, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 7.5 x OD, Minimum Bend Radius Factor - Flexible 8 x OD, Minimum Operating Temperature - Flexible 23 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.