Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Cable, 18 AWG, 4 C, Gray, PUR, 1,000 V, 100 ft

  • Mfr # CF77-UL-07-04-100

  • Zoro # G4547864


product price: $185.12
/ea
Free Shipping & Returns

Key Features

Wire Size
18 AWG
Number of Conductors
4
Length
100 ft
Voltage
1,000 V
Nominal Outside Dia.
0.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF77-UL-07-04-100
Zoro #
G4547864
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
18 AWG
Length
100 ft
Nominal Outside Dia.
0.26 in
Min. Bend Radius
7.5 x OD
Spool Length
100 ft.
Conductor Size
18 AWG
Length (Straight Wireway)
100 ft
Overall Length
100 ft
Minimum Bend Radius Factor - Flexible
5 x OD
Outside Diameter
0.26 in
Minimum Bend Radius Factor - Fixed
4 x OD
Minimum Bend Radius Factor - E-Chain
6.8 x OD
Nominal Outside Diameter
0.26 in

Details

Item
Control Cable
Number of Conductors
4
Voltage
1,000 V
Jacket Color
Gray
Wire Color
(1) Green/Yellow, Black with White Numbers
Shielding
Unshielded
Conductor Material
Copper
Jacket Material
PUR
Temp. Rating
-31 Degrees to 176 Degrees F
Standards
CE, cRUus
Shielded / Unshielded
Unshielded
Max. Amps
14
Features
Oil and Coolant Resistant, Flame Retardant, Notch Proof and PVC and Halogen Free
Max. Voltage
1000V
Temp. Range
-31 Degrees to 176 Degrees F
Special Features
Flame Retardant, Halogen Free, Notch Proof, Oil and Coolant Resistant
Product Type
Control Cable
Conductor Color Code
Green/Yellow, Black with White Numbers
Cable Series
CF77-UL
Minimum Operating Temperature - Flexible
-40 Degrees F
Resistance Properties
Coolant Resistant, Flame Retardant, Notch Resistance, Oil and Grease Resistant
Maximum Operating Temperature
176 Degrees F
Conductor Configuration
Single
Series
Chainflex
Includes Ground
Yes

Description

Control Cable, Conductor Color Code Green/Yellow, Black with White Numbers, Conductor Configuration Single, Conductor Material Copper, Conductor Size 18 AWG, Includes Ground Yes, Jacket Color Gray, Jacket Material PUR, Length 100 ft, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - E-Chain 6.8 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 5 x OD, Minimum Operating Temperature - Flexible -40 Degrees F, Number of Conductors 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.